Skip Content
Discontinued with Replacement
WORKBOOT 6 IN WHE ST 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 6 IN WHE ST 10.5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON55232SWEA105
  • Mfr. Model # 55232SWEA105
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.06 lbs
Suggested Replacement Product
WORKBOOT 6 IN WHE ST/PR 10.5

Price: NA

Technical Specs

  • Colour Wheat
  • Item Work Boot
  • Size 10-1/2"
  • Height 6"
  • Waterproof Yes
  • Shank Material Composite Nylon
  • Insulated No
  • Liner Material Nylon/Poly Blend
  • Gender Men's
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material Polyurethane/Rubber
  • Midsole Material Polyurethane
  • Footwear Style 6" Work Boot
  • Footwear Width E
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Static Dissipative Yes
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Waterproof Type Water Resisting Leather
  • Footwear Shank Type Nylon
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Upper Material Description Full Grain Leather
  • Upper Boot Material All Leather
  • Removable Insole Yes
  • Insole System Polyurethane
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • CSA Footwear Standard Grade 1 Protective Toe Only
  • Footwear Construction Type Injected
  • Heel Height Less Than 1/2"
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 55232

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list