Skip Content
WORKBOOT 6 IN BLK ST/MET 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKBOOT 6 IN BLK ST/MET 8

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON55246SBLK080
  • Mfr. Model # 55246SBLK080
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.69 lbs

Technical Specs

  • Height 6"
  • Item Work Boot
  • Size 8
  • Colour Black
  • Waterproof Yes
  • Shank Material Composite Nylon
  • Insulated No
  • Gender Men's
  • Liner Material Nylon/Poly Blend
  • Toe Type Steel
  • Metatarsal Guard Yes
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Oil Resisting Sole Yes
  • Footwear Width E
  • Metal Chip Resisting Sole No
  • Footwear Style 6" Work Boot
  • Max. Heat Rating 572 Degrees F
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Nylon
  • Non Metallic Upper No
  • Completely Non Metallic No
  • Waterproof Type Water Resisting Leather
  • Footwear Closure Type Lace Up
  • Upper Boot Material All Leather
  • Metatarsal System Internal Steel
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Insole System Polyurethane
  • Ninety Degree Heel No
  • Footwear Construction Type Injected
  • Heel Height Less Than 1/2"
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Style Number 55246

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list