WORKBOOT 6 IN BLK ST/MET 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKBOOT 6 IN BLK ST/MET 15

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON55246SBLK150
  • Mfr. Model # 55246SBLK150
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.16 lbs

Technical Specs

  • Colour Black
  • Height 6"
  • Size 15
  • Item Work Boot
  • Shank Material Composite Nylon
  • Waterproof Yes
  • Insulated No
  • Gender Men's
  • Liner Material Nylon/Poly Blend
  • Toe Type Steel
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Footwear Style 6" Work Boot
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Metatarsal Guard Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Conductive No
  • Non-Marking Sole Yes
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Non Metallic Upper No
  • Completely Non Metallic No
  • Footwear Shank Type Nylon
  • Waterproof Type Water Resisting Leather
  • Footwear Closure Type Lace Up
  • Metatarsal System Internal Steel
  • Upper Boot Material All Leather
  • Removable Insole Yes
  • Upper Material Description Full Grain Leather
  • Wide Toe Cap Yes
  • Insole System Polyurethane
  • Ninety Degree Heel No
  • Footwear Construction Type Injected
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Heel Height Less Than 1/2"
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Style Number 55246

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list