Skip Content
WORKBOOT 6 IN BLK ST/MET 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKBOOT 6 IN BLK ST/MET 12

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON55246SBLK120
  • Mfr. Model # 55246SBLK120
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.43 lbs

Technical Specs

  • Colour Black
  • Size 12
  • Item Work Boot
  • Height 6"
  • Shank Material Composite Nylon
  • Gender Men's
  • Waterproof Yes
  • Insulated No
  • Toe Type Steel
  • Liner Material Nylon/Poly Blend
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Footwear Width E
  • Metatarsal Guard Yes
  • Footwear Style 6" Work Boot
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Non-Marking Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Conductive No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Footwear Shank Type Nylon
  • Metatarsal System Internal Steel
  • Waterproof Type Water Resisting Leather
  • Footwear Closure Type Lace Up
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Heel Height Less Than 1/2"
  • Insole System Polyurethane
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Footwear Construction Type Injected
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Style Number 55246

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list