Skip Content
WORKBOOT 6 IN BLK ST/MET 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKBOOT 6 IN BLK ST/MET 10.5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON55246SBLK105
  • Mfr. Model # 55246SBLK105
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.06 lbs

Technical Specs

  • Colour Black
  • Height 6"
  • Item Work Boot
  • Size 10-1/2"
  • Waterproof Yes
  • Gender Men's
  • Insulated No
  • Shank Material Composite Nylon
  • Liner Material Nylon/Poly Blend
  • Toe Type Steel
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Metatarsal Guard Yes
  • Footwear Style 6" Work Boot
  • Oil Resisting Sole Yes
  • Footwear Width E
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Conductive No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Footwear Shank Type Nylon
  • Waterproof Type Water Resisting Leather
  • Non Metallic Upper No
  • Upper Boot Material All Leather
  • Footwear Closure Type Lace Up
  • Metatarsal System Internal Steel
  • Removable Insole Yes
  • Upper Material Description Full Grain Leather
  • Insole System Polyurethane
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Footwear Construction Type Injected
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Heel Height Less Than 1/2"
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 55246

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list