!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S WORK BOOTS, SZ 9.5, LEATHER/NYLON/POLY BLEND, BLACK, 14 IN H, CSA/ASTM, WATERPROOF

MEN'S WORK BOOTS, SZ 9.5, LEATHER/NYLON/POLY BLEND, BLACK, 14 IN H, CSA/ASTM, WATERPROOF

OLIVER BY HONEYWELL

MEN'S WORK BOOTS, SZ 9.5, LEATHER/NYLON/POLY BLEND, BLACK, 14 IN H, CSA/ASTM, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WORK BOOTS, SZ 9.5, LEATHER/NYLON/POLY BLEND, BLACK, 14 IN H, CSA/ASTM, WATERPROOF

MEN'S WORK BOOTS, SZ 9.5, LEATHER/NYLON/POLY BLEND, BLACK, 14 IN H, CSA/ASTM, WATERPROOF

OLIVER BY HONEYWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NON65691SBLK095
  • Mfr. Model # 65691SBLK095
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.06 lbs

Product Details

These black, men's size 9.5 work boots are made of leather with a nylon/poly blend liner. They are chemical/oil/slip-resistant, waterproof, and meet CSA/ASTM standards. The boots have injected construction, steel toes, lace-up closure, E width, 14-inch ankle height, polyurethane/rubber outsole, and a heat rating of 572 Degrees F.

Technical Specs

  • Item Work Boot
  • ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH)
  • Colour Black
  • Non Metallic Upper No
  • Completely Non Metallic No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Metal Chip Resisting Sole No
  • Liner Material Nylon/Poly Blend
  • Ninety Degree Heel No
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • CSA Footwear Standard Grade 1 Toecap
  • Footwear Construction Type Injected
  • Footwear Style Miner
  • Heel Height Less Than 1/2"
  • Max. Heat Rating 572 Degrees F
  • Standards AS/NZS 2210.3:2009, EN ISO 20345:2011, ASTM F2413-11
  • Upper Boot Material All Leather
  • Waterproof Type Full Bootie Membrane
  • Metatarsal Guard Yes
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 9.5
  • Insulated Yes
  • Waterproof Yes
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Shank Material Composite Nylon
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Lace Up
  • Footwear Shank Type Nylon
  • Footwear Width E
  • Height 14"
  • Predominant Footwear Colour Black
  • Toe Type Steel
  • Upper Material Description Full Grain Leather

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list