Skip Content
Discontinued with Replacement
WORKBOOT 14 IN BLK ST/MET/PR 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 14 IN BLK ST/MET/PR 15

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65691SBLK150
  • Mfr. Model # 65691SBLK150
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.16 lbs
Suggested Replacement Product
14"MININGBOOT,CSAGRADE1,INTERNALMET

Price: NA

Technical Specs

  • Colour Black
  • Height 14"
  • Size 15
  • Waterproof Yes
  • Item Work Boot
  • Shank Material Composite Nylon
  • Gender Men's
  • Insulated Yes
  • Liner Material Nylon/Poly Blend
  • Outsole Material Polyurethane/Rubber
  • Midsole Material Polyurethane, Lenzi
  • Toe Type Steel
  • Footwear Style Miner
  • Metatarsal Guard Yes
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Waterproof Type Full Bootie Membrane
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Footwear Shank Type Nylon
  • Metatarsal System Internal Steel
  • Upper Boot Material All Leather
  • Removable Insole Yes
  • Footwear Closure Type Lace Up
  • Upper Material Description Full Grain Leather
  • Insole System Polyurethane
  • Wide Toe Cap Yes
  • Ninety Degree Heel No
  • Heel Height Less Than 1/2"
  • Footwear Construction Type Injected
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 SD PR
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Standards AS/NZS 2210.3:2009, EN ISO 20345:2011, ASTM F2413-11
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list