Discontinued with Replacement
WORKBOOT 14 IN BLK ST/MET/PR 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 14 IN BLK ST/MET/PR 12

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65691SBLK120
  • Mfr. Model # 65691SBLK120
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.25 lbs
Suggested Replacement Product
14"MININGBOOT,CSAGRADE1,INTERNALMET

Your Price: NA

Technical Specs

  • Colour Black
  • Height 14"
  • Item Work Boot
  • Size 12
  • Shank Material Composite Nylon
  • Liner Material Nylon/Poly Blend
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Electrical Hazard Rated Yes
  • Conductive No
  • Max. Heat Rating 572 Degrees F
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 SD PR
  • Standards AS/NZS 2210.3:2009, EN ISO 20345:2011, ASTM F2413-11
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list