Skip Content
Discontinued with Replacement
WORKBOOT 14 IN BLK ST/MET/PR 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 14 IN BLK ST/MET/PR 10

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65691SBLK100
  • Mfr. Model # 65691SBLK100
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.59 lbs
Suggested Replacement Product
14"MININGBOOT,CSAGRADE1,INTERNALMET

Price: NA

Technical Specs

  • Height 14"
  • Colour Black
  • Size 10
  • Item Work Boot
  • Waterproof Yes
  • Insulated No
  • Shank Material Composite Nylon
  • Gender Men's
  • Toe Type Steel
  • Liner Material Nylon/Poly Blend
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Footwear Style Miner
  • Metatarsal Guard Internal
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Static Dissipative Yes
  • Conductive No
  • Non-Marking Sole Yes
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated No
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Footwear Shank Type Nylon
  • Metatarsal System Internal Steel
  • Waterproof Type Full Bootie Membrane
  • Footwear Closure Type Lace Up
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Insole System Polyurethane
  • Ninety Degree Heel Yes
  • Footwear Construction Type Injected
  • Heel Height 1/2"
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 SD PR
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list