Skip Content
Discontinued with Replacement
WORKBOOT 14 IN BLK ST/MET/PR 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 14 IN BLK ST/MET/PR 10.5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65691SBLK105
  • Mfr. Model # 65691SBLK105
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.59 lbs
Suggested Replacement Product
14"MININGBOOT,CSAGRADE1,INTERNALMET

Price: NA

Technical Specs

  • Colour Black
  • Item Work Boot
  • Height 14"
  • Size 10-1/2"
  • Waterproof Yes
  • Insulated Yes
  • Shank Material Composite Nylon
  • Gender Men's
  • Liner Material Nylon/Poly Blend
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Toe Type Steel
  • Metatarsal Guard Yes
  • Footwear Style Miner
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Max. Heat Rating 572 Degrees F
  • Conductive No
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Puncture Resistant Insole Yes
  • Non Metallic Upper No
  • Footwear Shank Type Nylon
  • Waterproof Type Full Bootie Membrane
  • Metatarsal System Internal Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Footwear Closure Type Lace Up
  • Removable Insole Yes
  • Insole System Polyurethane
  • Wide Toe Cap Yes
  • Ninety Degree Heel No
  • Footwear Construction Type Injected
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Heel Height Less Than 1/2"
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 SD PR
  • Standards AS/NZS 2210.3:2009, EN ISO 20345:2011, ASTM F2413-11
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list