Discontinued with Replacement
WORKBOOT 10 IN BLK ST/MET/PR/PR 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 10 IN BLK ST/MET/PR/PR 7

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65690SBLK070
  • Mfr. Model # 65690SBLK070
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.81 lbs
Suggested Replacement Product
10"MININGBOOT,CSAGRADE1,INTERNALMET

Your Price: NA

Technical Specs

  • Colour Black
  • Height 10"
  • Item Work Boot
  • Size 7
  • Waterproof Yes
  • Shank Material Composite Nylon
  • Insulated Yes
  • Gender Men's
  • Toe Type Steel
  • Liner Material Nylon/Poly Blend
  • Outsole Material Polyurethane/Rubber
  • Midsole Material Polyurethane, Lenzi
  • Metatarsal Guard Yes
  • Footwear Style Miner
  • Metal Chip Resisting Sole No
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Conductive No
  • Puncture Resistant Insole Yes
  • Footwear Shank Type Nylon
  • Chain Saw Cut Resistant No
  • Non Metallic Upper No
  • Completely Non Metallic No
  • Footwear Closure Type Lace Up
  • Metatarsal System Internal Steel
  • Waterproof Type Full Bootie Membrane
  • Upper Boot Material All Leather
  • Insole System Polyurethane
  • Wide Toe Cap Yes
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Footwear Construction Type Injected
  • Heel Height Less Than 1/2"
  • Ninety Degree Heel No
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 65690

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list