Skip Content
Discontinued with Replacement
WORKBOOT 10 IN BLK ST/MET/PR/PR 7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 10 IN BLK ST/MET/PR/PR 7.5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65690SBLK075
  • Mfr. Model # 65690SBLK075
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.81 lbs
Suggested Replacement Product
10"MININGBOOT,CSAGRADE1,INTERNALMET

Price: NA

Technical Specs

  • Item Work Boot
  • Height 10"
  • Colour Black
  • Size 7-1/2"
  • Waterproof Yes
  • Insulated Yes
  • Shank Material Composite Nylon
  • Gender Men's
  • Liner Material Nylon/Poly Blend
  • Toe Type Steel
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Metatarsal Guard Yes
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Max. Heat Rating 572 Degrees F
  • Footwear Style Miner
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Conductive No
  • Footwear Width E
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Footwear Shank Type Nylon
  • Non Metallic Upper No
  • Waterproof Type Full Bootie Membrane
  • Metatarsal System Internal Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Footwear Closure Type Lace Up
  • Wide Toe Cap Yes
  • Insole System Polyurethane
  • Ninety Degree Heel No
  • Removable Insole Yes
  • Heel Height Less Than 1/2"
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • Footwear Construction Type Injected
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 65690

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list