Skip Content
WORKBOOT 10 IN BLK ST/MET/PR 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WORKBOOT 10 IN BLK ST/MET/PR 9

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65690SBLK090
  • Mfr. Model # 65690SBLK090
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.28 lbs

Technical Specs

  • Item Work Boot
  • Height 10"
  • Colour Black
  • Size 9
  • Shank Material Composite Nylon
  • Waterproof Yes
  • Insulated No
  • Gender Men's
  • Liner Material Nylon/Poly Blend
  • Outsole Material Polyurethane/Rubber
  • Toe Type Steel
  • Midsole Material Polyurethane, Lenzi
  • Metatarsal Guard Internal
  • Footwear Style Miner
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Non-Marking Sole Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated No
  • Static Dissipative Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Waterproof Type Full Bootie Membrane
  • Footwear Shank Type Nylon
  • Non Metallic Upper No
  • Footwear Closure Type Lace Up
  • Upper Boot Material All Leather
  • Metatarsal System Internal Steel
  • Removable Insole Yes
  • Upper Material Description Full Grain Leather
  • Wide Toe Cap Yes
  • Insole System Polyurethane
  • Ninety Degree Heel Yes
  • Footwear Construction Type Injected
  • Heel Height 1/2"
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list