Skip Content
Discontinued with Replacement
WORKBOOT 10 IN BLK ST/MET/PR 9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 10 IN BLK ST/MET/PR 9.5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65690SBLK095
  • Mfr. Model # 65690SBLK095
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.28 lbs
Suggested Replacement Product
10"MININGBOOT,CSAGRADE1,INTERNALMET

Price: NA

Technical Specs

  • Height 10"
  • Colour Black
  • Size 9-1/2"
  • Waterproof Yes
  • Item Work Boot
  • Insulated Yes
  • Shank Material Composite Nylon
  • Gender Men's
  • Liner Material Nylon/Poly Blend
  • Toe Type Steel
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Oil Resisting Sole Yes
  • Metatarsal Guard Yes
  • Footwear Style Miner
  • Footwear Width E
  • Metal Chip Resisting Sole No
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Static Dissipative No
  • Conductive No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Footwear Shank Type Nylon
  • Metatarsal System Internal Steel
  • Non Metallic Upper No
  • Waterproof Type Full Bootie Membrane
  • Upper Boot Material All Leather
  • Footwear Closure Type Lace Up
  • Upper Material Description Full Grain Leather
  • Insole System Polyurethane
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel No
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • Heel Height Less Than 1/2"
  • Footwear Construction Type Injected
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 65690

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list