Skip Content
WORKBOOT 10 IN BLK ST/MET/PR 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WORKBOOT 10 IN BLK ST/MET/PR 8

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65690SBLK080
  • Mfr. Model # 65690SBLK080
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.03 lbs

Technical Specs

  • Height 10"
  • Colour Black
  • Item Work Boot
  • Size 8
  • Waterproof Yes
  • Shank Material Composite Nylon
  • Gender Men's
  • Insulated Yes
  • Liner Material Nylon/Poly Blend
  • Toe Type Steel
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Metatarsal Guard Yes
  • Footwear Style Miner
  • Footwear Width E
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Nylon
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Metatarsal System Internal Steel
  • Waterproof Type Full Bootie Membrane
  • Footwear Closure Type Lace Up
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Insole System Polyurethane
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • Footwear Construction Type Injected
  • Heel Height Less Than 1/2"
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Ninety Degree Heel No
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 65690

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list