Skip Content
Discontinued with Replacement
WORKBOOT 10 IN BLK ST/MET/PR 8.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 10 IN BLK ST/MET/PR 8.5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65690SBLK085
  • Mfr. Model # 65690SBLK085
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.03 lbs
Suggested Replacement Product
10"MININGBOOT,CSAGRADE1,INTERNALMET

Your Price: NA

Technical Specs

  • Colour Black
  • Height 10"
  • Size 8-1/2
  • Item Work Boot
  • Shank Material Composite Nylon
  • Midsole Material Polyurethane, Lenzi
  • Toe Type Steel
  • Outsole Material Polyurethane/Rubber
  • Liner Material Nylon/Poly Blend
  • Max. Heat Rating 572 Degrees F
  • Metal Chip Resisting Sole No
  • Conductive No
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list