Skip Content
WORKBOOT 10 IN BLK ST/MET/PR 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WORKBOOT 10 IN BLK ST/MET/PR 13

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65690SBLK130
  • Mfr. Model # 65690SBLK130
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.17 lbs

Technical Specs

  • Colour Black
  • Height 10"
  • Size 13
  • Item Work Boot
  • Waterproof Yes
  • Shank Material Composite Nylon
  • Gender Men's
  • Midsole Material Polyurethane, Lenzi
  • Liner Material Nylon/Poly Blend
  • Insulated No
  • Toe Type Steel
  • Metatarsal Guard Internal
  • Outsole Material Polyurethane/Rubber
  • Footwear Style Miner
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Conductive No
  • Static Dissipative Yes
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Electrical Hazard Rated No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Footwear Shank Type Nylon
  • Waterproof Type Full Bootie Membrane
  • Metatarsal System Internal Steel
  • Insole System Polyurethane
  • Footwear Closure Type Lace Up
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Upper Boot Material All Leather
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Footwear Construction Type Injected
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • Heel Height 1/2"
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list