Discontinued with Replacement
WORKBOOT 10 IN BLK ST/MET/PR 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 10 IN BLK ST/MET/PR 12

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65690SBLK120
  • Mfr. Model # 65690SBLK120
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.02 lbs
Suggested Replacement Product
10"MININGBOOT,CSAGRADE1,INTERNALMET

Your Price: NA

Technical Specs

  • Colour Black
  • Height 10"
  • Item Work Boot
  • Size 12
  • Waterproof Yes
  • Insulated Yes
  • Shank Material Composite Nylon
  • Gender Men's
  • Liner Material Nylon/Poly Blend
  • Toe Type Steel
  • Outsole Material Polyurethane/Rubber
  • Midsole Material Polyurethane, Lenzi
  • Metatarsal Guard Yes
  • Footwear Width E
  • Footwear Style Miner
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Non-Marking Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Non Metallic Upper No
  • Footwear Shank Type Nylon
  • Metatarsal System Internal Steel
  • Footwear Closure Type Lace Up
  • Waterproof Type Full Bootie Membrane
  • Upper Boot Material All Leather
  • Removable Insole Yes
  • Upper Material Description Full Grain Leather
  • Insole System Polyurethane
  • Wide Toe Cap Yes
  • Ninety Degree Heel No
  • Heel Height Less Than 1/2"
  • Footwear Construction Type Injected
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Predominant Footwear Color Black
  • Style Number 65690

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list