Skip Content
WORKBOOT 10 IN BLK ST/MET/PR 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WORKBOOT 10 IN BLK ST/MET/PR 11

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65690SBLK110
  • Mfr. Model # 65690SBLK110
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.91 lbs

Technical Specs

  • Colour Black
  • Size 11
  • Item Work Boot
  • Height 10"
  • Waterproof Yes
  • Gender Men's
  • Insulated Yes
  • Shank Material Composite Nylon
  • Liner Material Nylon/Poly Blend
  • Toe Type Steel
  • Outsole Material Polyurethane/Rubber
  • Footwear Style Miner
  • Midsole Material Polyurethane, Lenzi
  • Metatarsal Guard Yes
  • Footwear Width E
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Conductive No
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Waterproof Type Full Bootie Membrane
  • Footwear Shank Type Nylon
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Footwear Closure Type Lace Up
  • Metatarsal System Internal Steel
  • Insole System Polyurethane
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Footwear Construction Type Injected
  • Ninety Degree Heel No
  • Heel Height Less Than 1/2"
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Style Number 65690

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List