WORKBOARD FAUCET,2H LEVER,SPOUT 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKBOARD FAUCET,2H LEVER,SPOUT 12

T & S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XKK2
  • Mfr. Model # 4XKK2
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Flow Rate 2.2 gpm
  • Number of Holes 2
  • Item Workboard Faucet
  • ADA Compliant Yes
  • Spout Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list