Skip Content
WORKBENCH TOP STEEL 96IN W X 36IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKBENCH TOP STEEL 96IN W X 36IN D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20GZ71
  • Mfr. Model # 20GZ71
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 139.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • For Use With 20GZ75, 20GZ77
  • Includes Stringer, Hardware
  • Item Workbench Top
  • Load Capacity 2,800 lbs.
  • Edge Type Straight
  • Top Thickness 1-1/2"
  • Top Depth 36"
  • Top Width 96"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list