Skip Content
WORKBENCH TOP STEEL 96IN W X 30IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKBENCH TOP STEEL 96IN W X 30IN D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20GZ70
  • Mfr. Model # 20GZ70
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Includes Stringer, Hardware
  • For Use With 20GZ74, 20GZ76
  • Item Workbench Top
  • Edge Type Straight
  • Load Capacity 2,800 lbs.
  • Top Thickness 1-1/2"
  • Top Width 96"
  • Top Depth 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list