Skip Content
WORKBENCH STEEL TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKBENCH STEEL TOP

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKWT7224S
  • Mfr. Model # FKWT7224S
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2032
  • Shipping Weight 86.0 lbs

Product Details

Fort Knox accessory. Steel workbench shop top.

Technical Specs

  • Colour Black
  • For Use With Hallowell FortKnox Workbench Systems
  • Includes Mounting Hardware
  • Item Fort Knox Steel Top
  • Load Capacity 2,400 lbs.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
  • Top Thickness 1-3/4"
  • Top Depth 24"
  • Top Width 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list