Skip Content
WORKBENCH SHOP TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKBENCH SHOP TOP

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKWT7224E
  • Mfr. Model # FKWT7224E
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2032
  • Shipping Weight 134.0 lbs

Product Details

Fort Knox accessory. Workbench shop top.

Technical Specs

  • Colour Natural Wood
  • Finish Sealed
  • For Use With Hallowell FortKnox Workbench Systems
  • Includes Mounting Hardware
  • Item Fort Knox Shop Top
  • Load Capacity 2,400 lbs.
  • Top Thickness 1-3/4"
  • Top Depth 24"
  • Top Width 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list