WORKBENCH PEDESTAL 6 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKBENCH PEDESTAL 6 DRAWERS

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKWP84326DBR-HT
  • Mfr. Model # FKWP84326DBR-HT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2031
  • Shipping Weight 141.0 lbs

Product Details

Fort Knox pedestal cabinet. All-welded, heavy-duty modules are available in multiple sizes and configurations and provide ample storage for tools. Double door workbench pedestals are perfect for storage of larger items. Our high security 3-point latching system is pad-lockable (locks not included).

Technical Specs

  • Colour Black and Red
  • For Use With Fort Knox Modular System
  • Depth 24"
  • Height 32"
  • Item 18" Workbench Pedestal
  • Finish Powder Coated
  • Material Steel
  • Load Capacity 150 lbs. Per Drawer
  • Width 18"
  • Assembly Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list