Skip Content
WORKBENCH PEDESTAL 3 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKBENCH PEDESTAL 3 DRAWERS

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKWP44323DBR-HT
  • Mfr. Model # FKWP44323DBR-HT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2031
  • Shipping Weight 139.0 lbs

Product Details

Fort Knox pedestal cabinet. All-welded, heavy-duty modules are available in multiple sizes and configurations and provide ample storage for tools. Double door workbench pedestals are perfect for storage of larger items. Our high security 3-point latching system is pad-lockable (locks not included).

Technical Specs

  • Colour Black and Red
  • Depth 24"
  • Finish Powder Coated
  • For Use With Fort Knox Modular System
  • Material Steel
  • Item 24" Workbench Pedestal
  • Height 32"
  • Width 24"
  • Load Capacity 150 lbs. Per Drawer
  • Assembly Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list