Skip Content
Discontinued with Replacement
WORKBENCH MOBILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBENCH MOBILE

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSPMB7808
  • Mfr. Model # PMB7808
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 177.0 lbs
Suggested Replacement Product
MOBILE CABINET,GRAY,18L X 36-1/2"H,STEEL

Price: NA

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Colour Gray
  • Gauge 16 ga.
  • Item Mobile Service Bench
  • Material Steel
  • Number of Doors 1
  • Handle Tubular
  • Load Capacity 1,200 lb.
  • Overall Height 34"
  • Number of Drawers 4
  • Overall Length 18"
  • Overall Width 36"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Drawer Width 18-3/4"
  • Drawer Height 5-1/4"
  • Door Cabinet Depth 21"
  • Door Cabinet Height 26-1/4"
  • Drawer Depth 20"
  • Door Cabinet Width 11"
  • Includes 4 Locking Drawewrs, 1 Locking Compartment
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list