Skip Content
WORKBENCH HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKBENCH HD

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMDWB3060BE95
  • Mfr. Model # DWB3060BE95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 214.0 lbs

Technical Specs

  • Depth 30"
  • Height 34"
  • Finish Powder Coated
  • Width 60"
  • Includes Lower Shelf with 500 lbs. Capacity
  • Frame Colour Gray
  • Item Workbench
  • Load Capacity 4,000 lbs.
  • Metal Gauge 12 ga.
  • Frame Material Steel
  • Leg Type 2" x 2" x 1/4" Angle Iron
  • Top Thickness 12 ga.
  • Workbench/Table Assembly Ships Fully Assembled
  • Work Surface Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List