Skip Content
WORKBENCH HD W/ RISER SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKBENCH HD W/ RISER SHELF

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMDWB3072BE-RSR95
  • Mfr. Model # DWB3072BE-RSR95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 305.0 lbs

Technical Specs

  • Depth 30"
  • Finish Powder Coated
  • Height 50" Overall, Work Surface is 34" Above Floor
  • Includes Lower Shelf with 500 lbs. Capacity and Riser with 10 hook on bins
  • Item Workbench
  • Width 72"
  • Load Capacity 4,000 lbs.
  • Top Thickness 12 ga.
  • Colour Gray
  • Edge Type Radius
  • Workbench/Table Leg Type Straight
  • Workbench/Table Surface Material Steel
  • Workbench/Table Frame Material Steel
  • Workbench/Workstation Item Workbench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list