Skip Content
WORKBENCH HARDWOOD TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKBENCH HARDWOOD TOP

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKWT6024M
  • Mfr. Model # FKWT6024M
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2032
  • Shipping Weight 111.0 lbs

Product Details

Fort Knox accessory. Laminated hardwood workbench shop top.

Technical Specs

  • Colour Natural Wood
  • For Use With Hallowell FortKnox Workbench Systems
  • Includes Mounting Hardware
  • Item Fort Knox Laminated Hardwood Top
  • Top Depth 24"
  • Top Width 60"
  • Top Thickness 1-3/4"
  • Load Capacity 2,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list