Skip Content
WORKBENCH COMMERCIAL 60X24X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKBENCH COMMERCIAL 60X24X12

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSUB500
  • Mfr. Model # UB500
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 73.0 lbs

Technical Specs

  • Height 29" to 34"
  • Includes Compressed Wood Top, Lower Shelf
  • Finish Powder Coated
  • Depth 24"
  • Item Workbench
  • Width 60"
  • Edge Type Square
  • Workbench/Table Assembly Assembled
  • Top Thickness 1"
  • Colour Gray
  • Workbench/Workstation Item Workbench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list