WORKBENCH COMMERCIAL 48X24X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKBENCH COMMERCIAL 48X24X12

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSUB400
  • Mfr. Model # UB400
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 70.0 lbs

Technical Specs

  • Finish Powder Coated
  • Depth 24"
  • Height 29" - 34"
  • Includes Compressed Wood Top, Lower Shelf, (4) Knockouts
  • Item Workbench
  • Width 48"
  • Top Thickness 1"
  • Edge Type Square
  • Workbench/Table Assembly Unassembled
  • Load Capacity 1600 lbs.
  • Colour Gray
  • Workbench/Workstation Item Workbench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list