WORKBENCH BASIC 60IN OPEN STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKBENCH BASIC 60IN OPEN STYLE

CANBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBUWB1-60
  • Mfr. Model # WB1-60
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2027
  • Shipping Weight 95.0 lbs

Product Details

5 foot Work bench, basic 60 inch open style, overall dimensions 26 inches wide, 60 inches long, 36 inches high. Heavy-duty all-steel construction, bolted together for strength.

Technical Specs

  • Item Basic Workbench
  • Depth 60"
  • Finish Electrostatic and Oven Baked Finish (powder Coated)
  • Height 36"
  • Width 26"
  • Edge Type Double Box Break
  • Top Thickness 14 Gauge Steel
  • Workbench/Workstation Item Workbench

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list