Skip Content
WORKBENCH 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBENCH 6FT

WATERLOO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLOFPWB7230
  • Mfr. Model # FPWB7230
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

72 inch x 30 inch x 1.5 inch sealed MDF top with T-molding edge band. Four non-marring leveling feet adjusts from the outside. 4 inch x 29 inch 16 gauge steel sides. Workbench sides include round 1/4 inch pegboard holes. Rear panel on back support brace for enhanced privacy.

Technical Specs

  • Load Capacity 8,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list