WORKBENCH,60WX30DX30-1/2 TO 34-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKBENCH,60WX30DX30-1/2 TO 34-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1YCA2
  • Mfr. Model # 1YCA2
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2033
  • Shipping Weight 170.0 lbs

Technical Specs

  • Height 30-1/2" - 34-1/2"
  • Includes Back Panel, (1) Drawer, Lower Shelf, Stringers, Hardware, (4) Knockouts
  • Finish Powder Coated
  • Depth 30"
  • Item Workbench
  • Edge Type Square
  • Width 60"
  • Top Thickness 1"
  • Workbench/Table Assembly Unassembled
  • Colour Gray
  • Gauge 16 ga.
  • Load Capacity 4,000 lbs.
  • Workbench/Workstation Item Workbench
  • Workbench/Table Leg Type Straight
  • Workbench/Table Surface Material Particleboard
  • Workbench/Table Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list