Skip Content
WORKBENCH,60WX24DX36-1/2 TO 40-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKBENCH,60WX24DX36-1/2 TO 40-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1YCA1
  • Mfr. Model # 1YCA1
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2033
  • Shipping Weight 152.0 lbs

Technical Specs

  • Depth 24"
  • Finish Powder Coated
  • Height 36-1/2" - 40-1/2"
  • Item Workbench
  • Width 60"
  • Includes Back Panel, (1) Drawer, Lower Shelf, Stringers, Hardware, (4) Knockouts
  • Edge Type Square
  • Top Thickness 1"
  • Workbench/Table Assembly Unassembled
  • Colour Gray
  • Gauge 16 ga.
  • Load Capacity 4,000 lbs.
  • Workbench/Workstation Item Workbench
  • Workbench/Table Surface Material Particleboard
  • Workbench/Table Frame Material Steel
  • Workbench/Table Leg Type Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list