WORK STATION LOCKING CAB 33X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WORK STATION LOCKING CAB 33X20

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWS3301SW
  • Mfr. Model # WS3301SW
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.42 lbs

Product Details

Wrinkle coating finish. Knock down structure. Laminated hardwood tops. 2, 17.7 inch x 17.3 inch shelves.

Technical Specs

  • Height 33-1/2"
  • Depth 20"
  • Item Locking Workstation Cabinet
  • Width 33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list