Skip Content
WORK STATION 60IN WITH DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK STATION 60IN WITH DRAWERS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM3405-95
  • Mfr. Model # 3405-95
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 401.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Depth (In.) 24
  • Includes 3-Point Locking Handle With 2 Keys, 6" Legs and 1 Fixed Shelf
  • Height (In.) 38-1/4
  • Item Work Table Cabinet
  • Width (In.) 60
  • Tabletop Material Steel
  • Door Yes
  • Type Single Door, 5 Drawers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list