WORK STATION 2 SHLF 33X20 WOOD TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK STATION 2 SHLF 33X20 WOOD TOP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWS3302SW
  • Mfr. Model # WS3302SW
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.12 lbs

Product Details

Wrinkle coating finish. Knock down structure. Laminated hardwood tops. 2, 17.7 inch x 17.3 inch shelves.

Technical Specs

  • Depth 20"
  • Width 33"
  • Item Workstation Cabinet, 2 Open Dhelves
  • Height 33-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list