Skip Content
WORK POUCH ELECTRICIAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK POUCH ELECTRICIAN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-8100
  • Mfr. Model # 48-22-8100
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Depth 3-1/2"
  • Colour Black, Red
  • Height 12-3/4"
  • Material 1680D Nylon
  • Width 3" Width Belt
  • Number of Pockets 15
  • Includes Tape Measure Clip, Quick Adjust Belt
  • Features Riveted Seams, All Metal Hardware, Integrated Carry Handle, Stable Base - Allows Pouch to Stand Upright on Flat Surfaces
  • Item Electricians Work Pouch
  • Type Heavy-Duty
  • Belt Type Quick Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list