Skip Content
WORK POSITIONING ROPE LANYARD 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK POSITIONING ROPE LANYARD 6FT

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRACSP06C1
  • Mfr. Model # CSP06C1
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2633
  • Shipping Weight 3.8 lbs

Technical Specs

  • Colour White & Yellow
  • For Use With Personal Fall Arrest System
  • Length 6 ft.
  • Locking Anchorage Connection Hook Type Carabiner
  • Tensile Strength 5,000 lbs. (22 kN)
  • Weight Capacity 310 lbs.
  • Number of Legs 1
  • Hardware Material Steel
  • Standards CSA Z259.11.10, ANSI Z359.4-2007 and A10.32-2004, OSHA 1926
  • Strap Width 1-1/4"
  • Anchorage Hook Gate Opening 3/4"
  • Item Positioning Lanyard
  • Locking Harness Connection Hook Type Carabiner
  • Visual Load Indicator No
  • Line Material Kernmantle Rope
  • Cable Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list