Skip Content
WORK LIGHT W MAGNETIC BRACKET,20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORK LIGHT W MAGNETIC BRACKET,20 IN

CEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14V992
  • Mfr. Model # 14V992
  • UNSPSC # 39112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Colour Yellow
  • Item 20 In Work Light W Magnetic Bracket
  • Lamp Watts 6.6
  • Features Vinyl Jacket Material, Very Low Heat Output, Corrosion Resistant, Plastic Housing, White Indicator Light, 1200" Length
  • Gauge/Conductor 18/2
  • Lumens 500
  • Lamp Included Yes
  • NEMA Plug Configuration 5-15P
  • Replacement Lamp Mfr. No. 97120
  • Voltage 120VAC
  • Standards UL
  • Number of Lamp Heads 1
  • Rated Life 50,000 hr.
  • Max. Extension Height 4"
  • NEC Cord Designation SJTW
  • Safety Rated Not Safety Rated
  • Type - Job Site Lighting Magnetic
  • Cord Length - Job Site Lighting 20 ft.
  • Power Source - Job Site Lighting Corded (AC)
  • Light Distribution - Job Site Lighting Flood
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list