WORK LIGHT,RECHARGEABLE LED,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WORK LIGHT,RECHARGEABLE LED,CLEAR

PODLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JYT9
  • Mfr. Model # 3JYT9
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Work Light
  • Includes 26 LEDs, Magnetic Holder on 360-Degree Collar and Hanging Hook, AC and DC Recharge Cords.
  • Housing Material Impact-Resistant, Weatherproof Rubber
  • Colour Clear
  • Length 15"
  • Standards -
  • Housing Dia. 2"
  • Cord Length Cordless
  • Handle Straight
  • Power Source 12 VDC or 120 VAC
  • Lumens 200
  • Rechargeable Yes
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list