WORK LIGHT ORANGE 18/2 SJTW 10M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK LIGHT ORANGE 18/2 SJTW 10M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS541362
  • Mfr. Model # 541362
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1197
  • Shipping Weight 1.98 lbs

Product Details

Two conductor polarized work lamp. 10 meter. Sure-grip handle, built-in on/off switch and metal cage. SJTW 18 ga., 13 Amp, 120 V. Max. 75 W, type A bulb.

Technical Specs

  • Colour Orange
  • Type Sjtw
  • Suggested Lamp Item No. 100 W
  • Includes Dual Hook System
  • Item Workshop Work Light with Metal Guard
  • Material of Construction Metal
  • Cord Conductor 18/2
  • Lamp Type Incandescent
  • Cord Type SJTW
  • Cord Length 10 M
  • Mounting Type Hook
  • Special Features Daul Hook System
  • Switch Built-in On/Off Switch
  • Manufacturers Warranty Length 1 yr.
  • Voltage 125
  • Reflector Metal
  • Watts 100
  • Standards CSA
  • Beam Angle Straight
  • Overall Reach 10 M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list