Discontinued with Replacement
WORK LIGHT,MHPS,YELLOW,400W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WORK LIGHT,MHPS,YELLOW,400W

HANG-A-LIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDZ4
  • Mfr. Model # 5GDZ4
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.4 lbs
Suggested Replacement Product
LIGHT WORK HALIADE PULSE START 400W

Your Price: NA

Technical Specs

  • Includes Metal Guard and Lamp
  • Gauge/Conductor 18/3
  • Item Hanging Work Light
  • Colour Yellow
  • Voltage 120
  • Replacement Lamp 6XV25
  • Guard Type Welded Wire
  • Standards UL, CUL
  • Features Metal Halide Pulse Start Lamp Type, 18" Length, Includes Metal Guard and Lamp
  • Lamp Watts 400
  • Lamp Included Yes
  • NEMA Plug Configuration 5-15P
  • Lumens 42,000
  • Rated Life 20,000 hr.
  • Number of Lamp Heads 1
  • NEC Cord Designation SJTW
  • Max. Extension Height 36"
  • Safety Rated Not Safety Rated
  • Power Source - Job Site Lighting Corded (AC)
  • Type - Job Site Lighting Hanging
  • Cord Length - Job Site Lighting 6 ft.
  • Item - Job Site Lighting Temporary Job Site Light
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list