Skip Content
WORK LIGHT LED W/REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WORK LIGHT LED W/REEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWL6LR
  • Mfr. Model # WL6LR
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.3 lbs

Product Details

LED work light with self retracting cord reel. 40 super bright LEDs, 50 foot cord length, 18/2 SJTOW cord, hi impact shatter resistant housing and lens, 360 degree ratcheting hook, 120 volt.

Technical Specs

  • Cord Length 50 ft.
  • Gauge/Conductor 18/2
  • Item Cord Reel w/ Hand Lamp
  • Lamp Type LED
  • NEC Cord Designation SJTOW

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list