Skip Content
Discontinued with Replacement
WORK LIGHT LED 250 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORK LIGHT LED 250 LUMENS

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTKTH1215
  • Mfr. Model # KTH1215
  • UNSPSC # 39112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.4 lbs
Suggested Replacement Product
WORK LIGHT,LED,15 FT. CORD,12 A

Price: NA

Product Details

Corded LED worklight, 500 lumens, 15 ft. SJTW cord, rubber handle grip, 12 A convenience outlet, fold away hanging hook, adjustable magnet clip attaches to most metal surfaces.

Technical Specs

  • Gauge/Conductor 16/3
  • Length WILL KNOW MAY 1, 2013
  • Includes Swivel Hook, Pivot Magnet, 12A Outlet
  • Item Task Light
  • Cord Length 15 FT
  • Lamp Type LED
  • Replacement Lamps N/A
  • Standards N/A
  • Lumens 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list