WORK LIGHT INCAND METAL GRD 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK LIGHT INCAND METAL GRD 50FT

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTTLP50GM-CB
  • Mfr. Model # TLP50GM-CB
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1198
  • Shipping Weight 4.0 lbs

Product Details

Incandescent hand lamp with coated metal lamp guard and resettable circuit breaker. 13 Amp outlet, 125 V, 60 Hz. Features 50 ft. all-weather cord that remains flexible in subzero temperatures. Convenient rotary hanging hook.

Technical Specs

  • Colour Black Handle, Blue Cord, Yellow Reflector
  • Features Nema 5-15 R Grounded Side Outlet, Resettable Circuit Breaker and On/Off Switch Built Into Handle, Grounded, Coated Metal Bulb Guard with Special Rotary Hanging Hook, Outdoor All-weather Cord Remains Flexible in Subzero Temperatures
  • Gauge/Conductor 16/3
  • Item Incandescent Trouble Light
  • Includes Nema 5-15 R Grounded Side Outlet, Resettable Circuit Breaker and On/Off Switch Built Into Handle, Grounded, Coated Metal Bulb Guard with Special Rotary Hanging Hook, Outdoor All-weather Cord Remains Flexible in Subzero Temperatures
  • Cord Length 50 ft.
  • Handle Plastic
  • Housing Material Metal Guard
  • Lamp Watts 100
  • Power Source Corded
  • NEMA Plug Configuration 5-15P
  • Standards cUL certified
  • NEC Cord Designation SJTOW
  • NEMA Receptacle Configuration 5-15R
  • Amps 13 A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list