Skip Content
WORK LIGHT INCAND METAL GRD 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LIGHT INCAND METAL GRD 25FT

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTTLP25GM-CB
  • Mfr. Model # TLP25GM-CB
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1198
  • Shipping Weight 2.4 lbs

Product Details

Incandescent hand lamp with coated metal lamp guard and resettable circuit breaker. 13 Amp outlet, 125 V, 60 Hz. Features 25 ft. all-weather cord that remains flexible in subzero temperatures. Convenient rotary hanging hook.

Technical Specs

  • Colour Black Handle, Blue Cord, Yellow Reflector
  • Includes Nema 5-15 R Grounded Side Outlet, Resettable Circuit Breaker and On/Off Switch Built Into Handle, Grounded, Coated Metal Bulb Guard with Special Rotary Hanging Hook, Outdoor All-weather Cord Remains Flexible in Subzero Temperatures
  • Item Incandescent Trouble Light
  • Features Nema 5-15 R Grounded Side Outlet, Resettable Circuit Breaker and On/Off Switch Built Into Handle, Grounded, Coated Metal Bulb Guard with Special Rotary Hanging Hook, Outdoor All-weather Cord Remains Flexible in Subzero Temperatures
  • Gauge/Conductor 16/3
  • Cord Length 25 ft.
  • Housing Material Metal Guard
  • Handle Plastic
  • Lamp Type Incandescent
  • Mounting Hook
  • Lamp Watts 100
  • Power Source Corded
  • NEMA Plug Configuration 5-15P
  • Standards cUL certified
  • NEMA Receptacle Configuration 5-15R
  • NEC Cord Designation SJTOW
  • Amps 13 A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list