Skip Content
WORK LIGHT HANG-A-LIGHT 36 WATT LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORK LIGHT HANG-A-LIGHT 36 WATT LED

HANG-A-LIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBLHL36LED
  • Mfr. Model # HL36LED
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Hanging Light, Type LED, Voltage 120, Watts 36, Battery Burn Time (Hrs.) Corded, Lumens 3760, Number of Sockets/Accs. 1, Colour White, Base Hanging, Lamp Type BrideLux LED, Cord Length 5 ft., Cord Type SJTW, Plug Type 3 Prong, Gauge/Conductor 18/3, Length 10 In., Max. Height 19 In., Width 10 In., Includes Bulb, Standards cUL, Green Certification or Other Recognition ENERGY STAR Rated

Technical Specs

  • Colour White
  • Item Hanging Light
  • Lamp Included Yes
  • Gauge/Conductor 18/3
  • Includes Bulb
  • Lamp Watts 36
  • Standards cUL
  • Lumens 3760
  • Voltage 120
  • Green Certification or Other Recognition ENERGY STAR
  • Features 25 ft. Lighting Range, Welded Wire Safety Cage, Spring Loaded Clamp, Steel Construction
  • Guard Type Welded Wire
  • Rated Life 30,000 hr.
  • Number of Lamp Heads 1
  • NEC Cord Designation SJTW
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list